References
Festo:EAPR-S1-S-33-500/530-S
Rubix:391A0534
Manufacturer :562626
EAN:4052568099435

Documents
Product details : FESTO 562626 SENSOR RAIL
Sensor rail EAPR-S1-S-33-500/530-S Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=125 g
Sensor rail EAPR-S1-S-33-500/530-S 562626
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 61.97 excl. VAT
/ Each
£ 74.36 incl. VAT
- Delivery usually within ( 14 ) days