AVENTICS 0830100472


Sensors, Series SN2

References
aventics:0830100472
rubix:273A9833
ean:3661475909037

Product details : AVENTICS 0830100472


The AVENTICS Series SN2 sensors are compatible with a range of cylinders. With their universal functionality and shape, the sensors of the Series SN2 are found in a variety of industries and applications. With a robust reed sensor they are designed for a wide voltage range of up to 240 VAC.

Strengths

•Cubic sensor solution for universal applications
A wide variety of sensor mountings for application needs
With a M8-plug (2-, 3-, and 4-pin) directly on the sensor housing or free wire ends
Service-friendly, since the line can be mounted directly on the housing
Reed and electronic PNP sensor versions available
Additional variant with pulse stretching available
Additional variant with pulse stretching available

Applications

Universal

Technical specifications


Attributes
Typesensor
Min. tension12 V
Max. tension36 V
Min. temperature-20 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 86.55 excl. VAT
/ Each
£ 103.86 incl. VAT
  • Usually arrives within 14 working days