CAMOZZI CYL-D.ACTING-25 BORE-10 STROKE-NON ROTATE 31R2A025A010

Series 31 Compact Magnetic Cylinders - Non Rotating

See technical information
References
Camozzi:31R2A025A010
Rubix:202A7495
Manufacturer :10-3236-0103
brand logo
Technical specifications
Typedouble acting
Cylinder diameter25 mm
Cylinder stroke10 mm
See all Specifications

Product details : CAMOZZI CYL-D.ACTING-25 BORE-10 STROKE-NON ROTATE 31R2A025A010


The compact dimensions of this series allow use in confined spaces. These cylinders can be combined with a rear hinge, a flange or a set of feet.
On three sides, the profiled body of the cylinder is provided with grooves able to receive magnetic proximity sensors. These grooves can be protected by specific covers. The design of these cylinders guarantees excellent rod guidance.

Strengths

- Magnetic compact
- UNITOP center distances

Technical specifications


Attributes
Typedouble acting
Cylinder diameter25 mm
Cylinder stroke10 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 113.50 excl. VAT
/ Each
£ 136.20 incl. VAT
  • Usually arrives within 14 working days