References
Aventics:5811330000
Rubix:157A6387
Manufacturer :5811330000


Technical specifications
| Type | 5/2-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS ISO1PNEUMATIC VALVE 5811330000
5/2-way valve, Series 581, size 1
Technical specifications
Attributes
| Type | 5/2-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 108.29 excl. VAT
/ Each
£ 129.95 incl. VAT
- Delivery usually within ( 5 ) days