References
Aventics:5811490650
Rubix:157A7331
Manufacturer :5811490650


Technical specifications
| Type | 5/3-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS 5 PORT VALVE 5811490650
5/3-way valve, series 581, size 1
Technical specifications
Attributes
| Type | 5/3-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 241.39 excl. VAT
/ Each
£ 289.67 incl. VAT
- Delivery usually within ( 5 ) days