AVENTICS 5812720600

Series 581, size 2

See technical information
References
Aventics:5812720600
Rubix:273A2737
brand logo
Technical specifications
Type5/3-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5812720600


5/3-way valve, Series 581, Size 2
5/3-way valve

Technical specifications


Attributes
Type5/3-way valve series 581
Number of Ports5
Volume flow rate2100 l/min
Show UNSPSC/ECL@SS
£ 278.90 excl. VAT
/ Each
£ 334.68 incl. VAT
  • Usually arrives within 14 working days