AVENTICS 5813612400

Series 581, size 3

See technical information
References
Aventics:5813612400
Rubix:273A2107
brand logo
Technical specifications
Type5/2-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5813612400


5/2-way valve, series 581, size 3
5/2-way valve

Technical specifications


Attributes
Type5/2-way valve series 581
Number of Ports5
Volume flow rate4800 l/min
Show UNSPSC/ECL@SS
£ 244.15 excl. VAT
/ Each
£ 292.98 incl. VAT
  • Usually arrives within 14 working days