AVENTICS 5814171190

Series 581, size 4

See technical information
References
Aventics:5814171190
Rubix:273A1869
brand logo
Technical specifications
Type5/2-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5814171190


5/2-way valve, Series 581, size 4
5/2-way valve

Technical specifications


Attributes
Type5/2-way valve series 581
Number of Ports5
Volume flow rate6000 l/min
Show UNSPSC/ECL@SS
£ 410.81 excl. VAT
/ Each
£ 492.97 incl. VAT
  • Usually arrives within 14 working days