CEJN 147140404 WEO NIPPLE DN 06 90DEG + 1/4IN HOSE R1/R2
Series 714 90° Hose Connection
See technical informationReferences
CEJN:14 714 0404
Rubix:220A1455
EAN:07391390114945

Product details : CEJN 147140404 WEO NIPPLE DN 06 90DEG + 1/4IN HOSE R1/R2
Series 714 features Plug-In nipples with 90° hose connections for one/two wire braided hydraulic hose
Technical specifications
Attributes
| Type | straight |
|---|---|
| Connection 1 | 1/4 '' |
| Material | steel |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
- Usually arrives within 14 working days