Filter Options
Categories
  • fluid transmission & flow technology (64)
  • machining, cutting & drilling (1)
  • 1Brand
  • cejn
    (65)
  • 64 Product(s) with 65 variant(s):

    Relevance
    brand logobrand logo

    CEJN 103205152 NIPPLE R 1/4IN MALE

    • cejn:10 320 5152
    • rubix:80231176
    • manufacturer :10 320 5152
    • ean:07391390045010
    • In stock: Next day delivery
    • Connection 1:1/4 in
    • Material:steel
    • Standard:ISO
    £ 5.13 excl. VAT
    / Each
    brand logobrand logo

    CEJN 112083219 TUBE 300MM - STAR-TIP, STRAIGHT REMOVABLE WITH M14X1

    • cejn:11 208 3219
    • rubix:115A1159
    • manufacturer :112083219
    • ean:07391390140005
    • In stock: Next day delivery
    • Type:extension tube
    £ 35.32 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103202155 COUPLING R 1/2IN MALE NBR - ESAFE

    • cejn:10 320 2155
    • rubix:80319488
    • manufacturer :10 320 2155
    • ean:07391390285645
    • In stock: Next day delivery
    • Connection 1:r 1/2 in
    • Material:zinc-plated steel/brass
    £ 31.47 excl. VAT
    / Each
    brand logobrand logo

    CEJN 112080100 BLOWGUN RC 1/4IN FEM - 90MM BENT TUBE, NON-REMOVABLE

    • cejn:11 208 0100
    • rubix:119A8307
    • manufacturer :11 208 0100
    • ean:07391390118578
    • Usually arrives within 14 working days
    • Connection 1:g1/4
    • Flow:30 m³/h
    £ 23.23 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103202202 COUPLING G 1/4IN FEM NBR - ESAFE

    • cejn:10 320 2202
    • rubix:4516520
    • manufacturer :10 320 2202
    • ean:07391390044808
    • Usually arrives within 14 working days
    • Connection 1:1/4 in
    • Material:steel
    • Standard:ISO
    £ 30.57 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103425152 NIPPLE R 1/4IN MALE

    • cejn:10 342 5152
    • rubix:81226358
    • manufacturer :10 342 5152
    • ean:07391390048479
    • Usually arrives within 14 working days
    • Connection 1:1/4 in
    • Material:hardened steel
    • Standard:ISO
    £ 8.74 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103202204 COUPLING G 3/8IN FEM NBR - ESAFE

    • cejn:103202204
    • rubix:123A0048
    • manufacturer :103202204
    • ean:07391390044815
    • Usually arrives within 14 working days
    • Connection 1:3/8 in
    • Material:steel
    • Standard:ISO
    £ 30.57 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103205154 NIPPLE R 3/8IN MALE

    • cejn:10 320 5154
    • rubix:80179859
    • manufacturer :10 320 5154
    • ean:07391390045027
    • Usually arrives within 14 working days
    • Connection 1:3/8 in
    • Material:steel
    • Standard:ISO
    £ 5.60 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103205202 NIPPLE G 1/4IN FEM

    • cejn:10 320 5202
    • rubix:4516527
    • manufacturer :10 320 5202
    • ean:07391390045102
    • Usually arrives within 14 working days
    • Connection 1:1/4 in
    • Material:steel
    • Standard:ISO
    £ 5.60 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103205004 NIPPLE 3/8IN HOSE

    • cejn:10 320 5004
    • rubix:1215384
    • manufacturer :10 320 5004
    • ean:07391390044860
    • Usually arrives within 14 working days
    • Connection 1:10 mm
    • Material:steel
    • Standard:ISO
    £ 5.12 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103205205 NIPPLE G 1/2IN FEM

    • cejn:103205205
    • rubix:4516529
    • manufacturer :103205205
    • ean:07391390045126
    • Usually arrives within 14 working days
    • Connection 1:1/2 in
    • Material:steel
    • Standard:ISO
    £ 12.09 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103421204 COUPLING G 3/8IN FEM NBR

    • cejn:103421204
    • rubix:215A3293
    • manufacturer :103421204
    • ean:07391390048332
    • Usually arrives within 14 working days
    • Material:zinc-plated steel/brass (coupling);hardened zinc-plated steel (nipple);nitrile (seal)
    • Type:coupling nipple
    • Threading diameter (inch):3/8 ''
    £ 51.49 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103202004 COUPLING 3/8IN HOSE NBR - ESAFE EURO 7.6

    • cejn:10 320 2004
    • rubix:4516513
    • manufacturer :103202004
    • ean:07391390044778
    • Usually arrives within 14 working days
    • Connection 1:10
    • Material:zinc plated steel-brass
    • Standard:ISO 4414-EN 983
    £ 27.88 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103202062 COUPLING STREAM-LINE 8 X 12 MM NBR - ESAFE

    • cejn:10 320 2062
    • rubix:81256604
    • manufacturer :103202062
    • ean:07391390285300
    • Usually arrives within 14 working days
    • Connection 1:stream-line 8 x 12 mm
    • Material:steel/brass (zinc-plated)
    • Standard:CEJN ORIGINAL, EUROSTANDARD 7.6 GLOBAL (PLUGGABLE WITH ORIGINAL EUROSTANDARD 7.4 MM)
    £ 32.07 excl. VAT
    / Each
    brand logobrand logo

    CEJN 199586020 STREAM-LINE SPIRAL 6.5X10 2M PUR HOSE, BLUE

    • cejn:199586020
    • rubix:271A7593
    • manufacturer :199586020
    • ean:7391390064424
    • Usually arrives within 14 working days
    • Inner diameter:6.5 mm
    • Outer diameter:10 mm
    • Material:fda-approved ester-based polyurethane (pur)
    £ 9.57 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103202452 COUPLING 1/4IN NPT MALE NBR - ESAFE

    • cejn:103202452
    • rubix:201A5976
    • manufacturer :103202452
    • ean:07391390285652
    • Usually arrives within 14 working days
    • Connection 1:1/4
    • Material:zinc-plated steel, brass
    • Standard:CEJN ORIGINAL, EUROSTANDARD 7.4 MM
    £ 30.04 excl. VAT
    / Each
    brand logobrand logo

    SERIES320 R1/4 MALE THREAD VENTED SAFTEY COUPLING 10 320 2152

    • cejn:10 320 2152
    • rubix:4516517
    • manufacturer :10 320 2152
    • ean:7391390044785
    • Usually arrives within 14 working days
    • Connection 1:1/4 in
    • Material:zinc-plated steel/brass
    • Standard:ISO
    £ 30.57 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103202205 COUPLING G 1/2IN FEM NBR - ESAFE

    • cejn:10 320 2205
    • rubix:80296319
    • manufacturer :103202205
    • ean:07391390292254
    • Usually arrives within 14 working days
    • Connection 1:g 1/2 female thread
    • Material:zinc-plated steel/brass
    • Standard:CEJN ORIGINAL, EUROSTANDARD 7.4 MM
    £ 31.47 excl. VAT
    / Each
    brand logobrand logo

    CEJN 199112138 HOSE REEL, MEDIUM (9,5X13,5/14M HI-VIS) R 3/8IN GREEN

    • cejn:19 911 2138
    • rubix:249A2049
    • manufacturer :199112138
    • ean:07391390397706
    • Usually arrives within 14 working days
    • Length:14 m
    • Inner diameter:9.5 mm
    • Outer diameter:13.5 mm
    £ 726.41 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103205005 NIPPLE 1/2IN HOSE

    • cejn:10 320 5005
    • rubix:4516521
    • manufacturer :10 320 5005
    • ean:07391390044877
    • Usually arrives within 14 working days
    • Type:hose connection nipple
    £ 5.13 excl. VAT
    / Each
    brand logobrand logo

    CEJN 103205151 NIPPLE R 1/8IN MALE

    • cejn:103205151
    • rubix:118A3573
    • manufacturer :103205151
    • ean:07391390045003
    • Usually arrives within 14 working days
    • Type:male thread nipple
    £ 5.60 excl. VAT
    / Each
    brand logobrand logo

    CEJN 147140404 WEO NIPPLE DN 06 90DEG + 1/4IN HOSE R1/R2

    • cejn:14 714 0404
    • rubix:220A1455
    • ean:07391390114945
    • Usually arrives within 14 working days
    • Type:straight
    • Connection 1:1/4 ''
    • Material:steel
    £ 11.57 excl. VAT
    / Each
    brand logobrand logo

    CEJN 104115255 NIPPLE G 1/2IN MALE

    • cejn:10 411 5255
    • rubix:202A2417
    • manufacturer :10 411 5255
    • ean:7391390051639
    • Usually arrives within 14 working days
    • Type:cejn 104115255 nipple g 1/2in male
    £ 17.70 excl. VAT
    / Each
    brand logobrand logo

    CEJN 104115205 NIPPLE G 1/2IN FEM

    • cejn:10 411 5205
    • rubix:202A2408
    • manufacturer :10 411 5205
    • ean:7391390051578
    • Usually arrives within 14 working days
    • Type:cejn 104115205 nipple g 1/2in fem
    £ 17.83 excl. VAT
    / Each
    24 items of 64