Series CC02-AL
Coupling | g 3/8 '' |
---|---|
Material | brass;acrylonitrile butadiene rubber (seal);aluminum;anodized (housing) |
Min. service pressure | 0.5 bar |
Coupling | g 3/8 '' |
---|---|
Material | brass;acrylonitrile butadiene rubber (seal);aluminum;anodized (housing) |
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Type | check choke valve |
Usually arrives within 14 working days