References
SMC:IL100-03
Rubix:127A3928
Manufacturer :IL100-03
EAN:3618036081855

Product details : SMC IL100-03 BOOSTER RELAY
Booster relay series IL100 is used when the piping between instrumentation and operational area is long, or when operational area has large capacity. Series IL100 can help accelerate actuation speed considerably.
•For piping distance between instrumentation and operational area is long or when operational area has large capacity
•Can help accelerate actuation speed considerably
•Port Sizes: 1/4, 3/8
•Air Consumption: 3 l/min or less
•Options: High Temperature (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / Cooper-free.
Thread: Rc(PT)
Port Size: 03 (3/8)
Accessory: None
Suffix: Standard
•Can help accelerate actuation speed considerably
•Port Sizes: 1/4, 3/8
•Air Consumption: 3 l/min or less
•Options: High Temperature (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / Cooper-free.
Thread: Rc(PT)
Port Size: 03 (3/8)
Accessory: None
Suffix: Standard
Technical specifications
Attributes
| Logistic Weight | 521 g |
|---|---|
| Type | bore: 3/8 |
Show UNSPSC/ECL@SS
£ 158.10 excl. VAT
/ Each
£ 189.72 incl. VAT
- Delivery usually within ( 4 ) days