SMC ITV0010-3L ELECTRO-PNEUMATIC REGULATOR


Vacuum reducing valves ITV

References
smc:ITV0010-3L
rubix:2607212
brand logo
brand logo
Technical specifications
TypeITV

Product details : SMC ITV0010-3L ELECTRO-PNEUMATIC REGULATOR


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa or -1 to -101 kPa
•Maximum flow rate: 6 l/min (ANR)
•Port sizes: built-in one-touch fittings (ø4 mm, ø5/32 inches)
•Error indication LED.

Pressure Range: 1 (0.001 to 0.1 MPa)
Power Voltage: 0 (DC24V)
Input Signal: 3 (Voltage Style 0~10 V DC)
Built-in One-touch Fitting: Metric Size One-touch Fitting
Base Type: Single Unit [Standard Base Type]
Bracket: None
Cable Connector: L (Right Angle Style 3 M)

Technical specifications


Attributes
TypeITV
Show UNSPSC/ECL@SS
£ 315.89 excl. VAT
/ Each
£ 379.07 incl. VAT
  • Delivery usually within ( 4 ) days