References
SMC:JA50-16-150
Rubix:116A8005
Manufacturer :00049980

Documents
Product details : SMC JA50-16-150 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Semi-standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 50 mm
Nominal Thread: 16-150 (M16 x 1.5)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 50 mm
Nominal Thread: 16-150 (M16 x 1.5)
Option: None
Technical specifications
Attributes
| Type | rod end nut |
|---|---|
| Connection 1 | m16 |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 54.92 excl. VAT
/ Each
£ 65.90 incl. VAT
- Delivery usually within ( 4 ) days