References
SMC:JAF63-18-150
Rubix:118A3913
Manufacturer :JAF63-18-150
Product details : SMC JAF63-18-150 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: F (Flange)
Applicable Bore Size: 50/63 mm
Nominal Thread: 18-150 (M18 x 1.5)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: F (Flange)
Applicable Bore Size: 50/63 mm
Nominal Thread: 18-150 (M18 x 1.5)
Option: None
Technical specifications
Attributes
| Type | seal |
|---|
Show UNSPSC/ECL@SS
£ 79.90 excl. VAT
/ Each
£ 95.88 incl. VAT
- Delivery usually within ( 4 ) days
