NORGREN V415513D-C313A 5/2 SOL/AIR SPRING VALVE
Series V41 electropneumatically operated 5/2 valve
See technical informationReferences
IMI Norgren:V415513D-C313A
Rubix:120A5282
Manufacturer :V415513D-C313A


Technical specifications
| Type | norgren v415513d-c313a 5/2 sol/air spring valve |
|---|---|
| Number of Ports | 5 |
Product details : NORGREN V415513D-C313A 5/2 SOL/AIR SPRING VALVE
▪ High performance, compact design
▪ Flexible sub-base system
▪ Multipressure system capability
▪ Wide range of accessories
▪ Easy to convert from internal to external pilot supply
▪ Valve exchange under pressure
▪ Flexible sub-base system
▪ Multipressure system capability
▪ Wide range of accessories
▪ Easy to convert from internal to external pilot supply
▪ Valve exchange under pressure
5/2 Sol/Spring Valve 18Mm
Technical specifications
Attributes
| Type | norgren v415513d-c313a 5/2 sol/air spring valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 110.48 excl. VAT
/ Each
£ 132.58 incl. VAT
- Usually arrives within 14 working days