References
SMC:ZU07L
Rubix:4529756

Product details : SMC ZU07L VACUUM EJECTOR
ZU series vacuum generators combine design simplicity with high performance. Simply plug an air supply tube in one end, and vacuum is ready at the other end. Also, these generators are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. The slim ZU generators are extra compact. A built-in exhaust silencer keeps generator noise to a minimum. Available in four nozzle diameters and a number of port sizes.
ZU, Vacuum Ejector, In-line Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x66x13 mm |
|---|---|
| Logistic Weight | 7 g |
| Type | zx series |
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
- Delivery usually within ( 15 ) days