Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 191196 SHOCK ABSORBER YSRW-12-20
FESTO 191196 SHOCK ABSORBER YSRW-12-20
Shock absorber YSRW
References
festo:
YSRW-12-20
rubix:
114A9543
manufacturer :
191196
ean:
4052568014889
Technical specifications
Threading
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 191196 SHOCK ABSORBER YSRW-12-20
Shock absorber YSRW-12-20 Self-adjusting, with progressive characteristic curve. Size=12, Stroke=20 mm, Cushioning=(* self-adjusting, * Soft characteristic), Assembly Position=Any, Position detection=No
Technical specifications
Attributes
Logistics dimensions (L x W x H)
190
x
20
x
150
mm
Logistic Weight
94,24
g
Threading
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.04
excl. VAT
/
Each
£
193.25
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MECALINE 884611 SHOCK ABSORBER ADJ M25X1.5
SMC NRBC056-045 SHOCK ABSORBER
CAMOZZI SHOCK ABSORBER-SIZE M12X1-STOKE 10MM SA-1210
FESTO 543069 SHOCK ABSORBER YSRW-DGC-63
FESTO 191194 SHOCK ABSORBER YSRW-8-14
SMC RJ0805 SHOCK ABSORBER
FESTO 1153017 SHOCK ABSORBER
FESTO 1179810 SHOCK ABSORBER
SMC RJ1007L
SMC RJ1006U SHOCK ABSORBER
AVENTICS SHOCK ABSORBER 3701204000
FESTO 160272 SHOCK ABSORBER YSR-7-5-C
AVENTICS R412010308
SMC RBQ2508 SHOCK ABSORBER
SMC RB27S STOPPER NUT