References
Festo:ADVC-4-2,5-P
Rubix:112A5225
Manufacturer :526897
EAN:4052568084578

Technical specifications
| Type | short-stroke cylinder advc |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 2.5 mm |
Documents
Product details : FESTO 526897 SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-4-2,5-P Without thread on piston rod Stroke=2,5 mm, Piston diameter=4 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Short stroke cylinder ADVC-4-2,5-P 526897
Technical specifications
Attributes
| Logistic Weight | 3,78 g |
|---|---|
| Type | short-stroke cylinder advc |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 2.5 mm |
Show UNSPSC/ECL@SS
£ 71.83 excl. VAT
/ Each
£ 86.20 incl. VAT
- Delivery usually within ( 10 ) days