References
Festo:VABF-S4-2-L1D2-C
Rubix:391A6694
Manufacturer :8001178
EAN:4052568276768

Documents
Product details : FESTO 8001178 VERTICAL PRESSURE SHUT-OFF PLATE
VABF-S4-2-L1D2-C Vertical closing plate.
Technical specifications
Attributes
| Type | shut-off plate |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 320 l/min |
| Material | aluminium |
| Pressure range | 1 mpa (10 bar) |
Show UNSPSC/ECL@SS
£ 198.40 excl. VAT
/ Each
£ 238.08 incl. VAT
- Delivery usually within ( 11 ) days