SMC EVNB114AS-F10A-5D-Q 2 PORT PROCESS VALVE
VNB (Solenoid), Process Valve for Flow Control
See technical informationSee documentsReferences
SMC:EVNB114AS-F10A-5D-Q
Rubix:392A4546
Manufacturer :EVNB114AS-F10A-5D-Q
Documents
Product details : SMC EVNB114AS-F10A-5D-Q 2 PORT PROCESS VALVE
Model VNB for flow control permits application with a wide variety of fluids such as air, water, oil, gas and vacuum.
Strengths
Process valve series VNB
External pilot solenoid
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Seal material: NBR, FKM, EPR
Technical specifications
Attributes
| Type | vnb (solenoid), process valve for flow control |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 110.48 excl. VAT
/ Each
£ 132.58 incl. VAT
- Delivery usually within ( 26 ) days
