SMC AMP220-F02 EXHAUST CLEANER FOR CLEAN ROOMS


Silent scrubber for clean rooms series amp

References
smc:AMP220-F02
rubix:114A7779
brand logo
brand logo
Technical specifications

Product details : SMC AMP220-F02 EXHAUST CLEANER FOR CLEAN ROOMS


Exhaust cleaner, series AMP, can be used inside a clean room. Depending on operating conditions, exhaust air cleanliness may be equivalent to Class 100. Since exhaust air from pneumatic equipment can be released directly into a clean room, piping to ducts is unnecessary thereby reducing piping labor costs and increasing space savings.
•Exhaust air cleanliness: equivalent to class 100.
•Worry free two stage element construction.
•With indicator function.
•Silencing effect: 40 dB (A) or more.
•Double packaging.

Body Size: 2 (1/4 Standard)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Option: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x108x76 mm
Logistic Weight370 g
Typescrubber
Show UNSPSC/ECL@SS
£ 210.13 excl. VAT
/ Each
£ 252.16 incl. VAT
  • Delivery usually within ( 27 ) days