FESTO 525618 PLUG SOCKET WITH CABLE SIM-M12-8GD-5-PU


SIM-M Connecting Cable

References
festo:SIM-M12-8GD-5-PU
rubix:110A1095
manufacturer :525618
ean:4052568082901
SIM-M12-8GD-5-PU Plug socket with cable
brand logo
Technical specifications
TypeConnecting Cable
See all Specifications

Product details : FESTO 525618 PLUG SOCKET WITH CABLE SIM-M12-8GD-5-PU


Plug socket with cable SIM-M12-8GD-5-PU with electrical Connection M12x1, 8-pin. Assembly Position=Any, Conforms to standard=EN 61076-2-101, Cable attribute=Standard, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V

Technical specifications


Attributes
Logistic Weight287,8 g
TypeConnecting Cable
Show UNSPSC/ECL@SS
£ 49.85 excl. VAT
/ Each
£ 59.82 incl. VAT
  • Delivery usually within ( 2 ) days