SMC REA25-400 SINE RODLESS CYLINDER


Sine Rodless Cylinder

References
smc:REA25-400
rubix:2606896
brand logo
brand logo
Technical specifications
TypeSine Rodless Cylinder
Cylinder stroke400 mm
Cylinder diameter25 mm
See all Specifications

Product details : SMC REA25-400 SINE RODLESS CYLINDER


When working with delicate materials such as Silicone wafers, magnetic disks, or LCD substrates, non-shock actuation must be balanced with high speed/throughput. The REA provides the features needed to allow rapid transfer with a speed of up to 300mm/sec but virtually eliminates shock impact. Integrated cushion spears allow smooth acceleration and deceleration, while also simplifying construction of the cylinder. Based on the magnetically coupled cylinder concept, the REA's resulting smooth acceleration and deceleration occurs without influence from load, speed, or even pressure fluctuations. REA is available in 5 bore sizes from 25mm to 63mm and strokes up to 1000mm
•Sine cylinder, standard type
•Bore sizes: 25, 32, 40, 50 63 (mm)
•Strokes up to 1000mm available
•Magnetically coupled
•Smooth acceleration and deceleration

Bore Size: 25mm
Stroke: 400
Long Stroke: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)46x545x46 mm
Logistic Weight1110 g
TypeSine Rodless Cylinder
Cylinder stroke400 mm
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 995.86 excl. VAT
/ Each
£ 1,195.03 incl. VAT
  • Delivery usually within ( 4 ) days