• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Lubricants(901)
  • Paints and Fittings(468)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(255)
  • Electrics, electronics and lighting(3,160)
See Maintenance & Repairs
  • Lubrication for mechanisms(155)
  • Lubricants and accessories(691)
  • Cleaning and protection(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
SKF AUTO LUBRICATOR- LAPN 12X1.5

SKF AUTO LUBRICATOR- LAPN 12X1.5


SKF LAPN

References
skf:LAPN 12X1.5
rubix:1275850
ean:7316571587288
brand logo
brand logo

Product details
Technical specifications

Product details : SKF AUTO LUBRICATOR- LAPN 12X1.5


Accessories for automatic lubricators SKF SYSTEM 24

Technical specifications


Attributes
Coupling (inch)1/4 ''
Show UNSPSC/ECL@SS
£ 10.41 excl. VAT
/ Each
£ 12.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SKF AUTO LUBRICATOR- LAPN1/4LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 90 DEG PACK OF 10LUMATIC M10 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESSLUMATIC 10HF4/45 LUBRICATING GREASE NIPPLE 1/4 BSF 45 DEG PACK OF 10LUMATIC 10HF4 LUBRICATING GREASE NIPPLE 1/4 BSF STRAIGHT PACK OF 10ROEBUCK BGNBIP25D LUBTNG NIPPLE 1/4 BSP HOOK ONLUMATIC 10HP2/90 LUBTNG NIPPLE 1/8 BSP 90 DEG (PACK OF10)LUMATIC 10HMM8/100/90 NIPPLE M8X1.00 90DEGREE PK10LUMATIC LUBRICATING GREASE NIPPLE 90 DEG 8 X 1.25MM PACK OF 10SKF 1016402 E 1.4-1/2 CONNECTION NIPPLESKF AUTO LUBRICATOR- LAPFM3/8LUMATIC LUBRICATING GREASE NIPPLE 10 X 1MM STRAIGHT PACK OF 10ROEBUCK BGHC4 GREASE CONNECTOR HYDRAULIC RGC1LUMATIC 10HP4 LUBRICATING GREASE NIPPLE 1/4 BSP STRAIGHT PACK OF 10LUMATIC LUBRICATING GREASE NIPPLE 10 X 1.50MM STRAIGHT PACK OF 10

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories