Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
LUMATIC LUBRICATING GREASE NIPPLE 90 DEG 8 X 1.25MM PACK OF 10
LUMATIC LUBRICATING GREASE NIPPLE 90 DEG 8 X 1.25MM PACK OF 10
Grease Nipple
References
mato industries, lumatic lubrication division:
10HMM8/125/90
rubix:
2525001
Technical specifications
Material
High Quality Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LUMATIC LUBRICATING GREASE NIPPLE 90 DEG 8 X 1.25MM PACK OF 10
Hydraulic grease nipples manufactured from high quality steel, case hardened and plated ZN3 zinc and clear. Headforms conform to DIN 71412.
Technical specifications
Attributes
Material
High Quality Steel
Angle
90
°
Packaging
10 Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.31
excl. VAT
/
Each
£
5.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS 735610 HYDRAULIC GREASE NIPPLE, BENT AT 45 6X100 PK5
SKF AUTO LUBRICATOR- LAPN1/4UNF
SKF AUTO LUBRICATOR- LAPN8X1
LUMATIC NIPPLE BOX METRIC 54-7010
LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 90 DEG PACK OF 10
LUMATIC 1/4 IN BSP STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
GISS 735620 BOX OF 140 HYDRAULIC GREASE NIPPLES
SKF AUTO LUBRICATOR- LAPFF1/4
SKF AUTO LUBRICATOR- LAPFM3/8
SKF Q/CONNECT NIPPLES 729832A
LUMATIC 10HP2/90 LUBTNG NIPPLE 1/8 BSP 90 DEG (PACK OF10)
SKF AUTO LUBRICATOR- LAPN1/4
ROEBUCK BGNBIP25D LUBTNG NIPPLE 1/4 BSP HOOK ON
LUMATIC NIPPLE BOX IMPERIAL 54-7011
LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 45 DEG PACK OF 10