Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
KIDDE 3SFW SLICK MAINS HEAT ALARMBATTERY BACK-UP (DIA)135 MM X (D)89 M
KIDDE 3SFW SLICK MAINS HEAT ALARMBATTERY BACK-UP (DIA)135 MM X (D)89 M
Slick
References
kidde:
3SFW
rubix:
234A7638
manufacturer :
3SFW
Technical sheet / Technical file
Product details
Technical specifications
Product details : KIDDE 3SFW SLICK MAINS HEAT ALARMBATTERY BACK-UP (DIA)135 MM X (D)89 M
Slick Mains Heat Alarm,BAttery Back-UP (Dia)135 mm x (D)89 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.15
excl. VAT
/
Each
£
62.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
KIDDE KF30R FIREX MAINS HEAT ALARM WITH R/C BACK-UP (DIA)127 MM
APOLLO FIRE FDC-010A SERIES 65 OPTICAL SMOKE DETECTOR (DIA)100
STEINEL GROUP 602819 MOTION DETECTOR IS 240 WHITE DUO (H)90 MM X (W)60
CP ELECTRONICS SPIR-F BASIC SWITCHING BACK BOX MOUNTED PIR
CHALLENGER SECURITY PRODUCTS SLP270W INDUSTRIAL 18M LONG RANGE PIR SEN
ESP - ELITE SECURITY PRODUCTS SCP2R CONVENTIONAL SURFACE / FLUSH MOUNT
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF60 GENERATION 2 60 DEG FI
CHALLENGER SECURITY PRODUCTS SLPW1B SLIMLINE 180 DEGREE WALL MOUNT SEN
APOLLO FIRE FACP ALARMSENSE MANUAL CALL POINT (H)87 MM X (W)87 MM X (D
CHALLENGER SL180BN PIR 180 DEGREE BLACK
FIRESAFE FIRE SAFETY EQUIPMENT FDHO HOCHIKI CONVENTIONAL OPTICAL SMOKE
KIDDE 2SFWR SLICK OPTICAL MAINS ALARM LITHIUM B/UP (DIA)135 MM X (D)60
APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W