Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
AICO EI168RC RADIOLINK BASE FITS 2110160RC140SERIES (DIA)140 MM X (D)2
AICO EI168RC RADIOLINK BASE FITS 2110160RC140SERIES (DIA)140 MM X (D)2
Alarm system Aico
References
aico:
EI168RC
rubix:
234A7625
Technical sheet / Technical file
Product details
Technical specifications
Product details : AICO EI168RC RADIOLINK BASE FITS 2110160RC140SERIES (DIA)140 MM X (D)2
Radiolink base fits 2110,160RC,140series (Dia)140 mm x (D)20 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.00
excl. VAT
/
Each
£
70.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7
KIDDE 2SFWR SLICK OPTICAL MAINS ALARM LITHIUM B/UP (DIA)135 MM X (D)60
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
FIRE ANGEL HM-SN-1 230V AC HEAT ALARM WITH 10YR LITHIUM BAT (DIA)141.5
APOLLO FIRE FACP ALARMSENSE MANUAL CALL POINT (H)87 MM X (W)87 MM X (D
FIRESAFE FIRE SAFETY EQUIPMENT FCFP4N 4 ZONE LPCB EN54 P
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
DANLERS WACEPIR WALL MOUNTED 3 WIRE 120DEG (H)86 MM X (W)86 MM X (D)22
APOLLO FIRE FDC-022A SERIES 65 75DEG RATE OF RISE HEAT DETECTOR
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M230N 230V AC ELECTROMAGNE
FIRE ANGEL SW1-PF-T 230V MAINS OPTICAL SMOKE ALARM ZINC BATT (DIA)126
FIRESAFE FIRE SAFETY EQUIPMENT FSAVRRN 24V DC 32 TONE SOUNDER
APOLLO FIRE FAOD ALARMSENSE OPTICAL SMOKE DETECTOR (DIA)100 MM X (H)42
CHALLENGER SECURITY PRODUCTS AP11LCD 10 ZONE BLANK ALARM PA