Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
AICO EI208 CO DETECTOR LITHIUM BATTERY (L)120 MM X (W)105 MM X (D)45 M
AICO EI208 CO DETECTOR LITHIUM BATTERY (L)120 MM X (W)105 MM X (D)45 M
Carbon Monoxide Alarms
References
aico:
EI208
rubix:
234A7629
Technical sheet / Technical file
Product details
Technical specifications
Product details : AICO EI208 CO DETECTOR LITHIUM BATTERY (L)120 MM X (W)105 MM X (D)45 M
CO Detector Lithium Battery (L)120 mm x (W)105 mm x (D)45 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.36
excl. VAT
/
Each
£
34.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESP - ELITE SECURITY PRODUCTS SCP2R CONVENTIONAL SURFACE / FLUSH MOUNT
STEINEL GROUP 608910 MOTION DETECTOR IS 140-2 WHITE (H)82 MM X (W)86 M
FIRE ANGEL SM-SN-1 230V AC SMOKE ALARM WITH 10YR LITHIUM BA (DIA)141.5
APOLLO FIRE FDC-010A SERIES 65 OPTICAL SMOKE DETECTOR (DIA)100
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA
KIDDE 3SFW SLICK MAINS HEAT ALARMBATTERY BACK-UP (DIA)135 MM X (D)89 M
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7
FIRESAFE FIRE SAFETY EQUIPMENT FS2OP GENERATION 2 OPTICAL SMO
CHALLENGER SL180BN PIR 180 DEGREE BLACK
CP ELECTRONICS SPIR-F/C BASIC SWITCHING BACK BOX MOUNTED PIR (L)86 MM
APOLLO FIRE FACP ALARMSENSE MANUAL CALL POINT (H)87 MM X (W)87 MM X (D
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
CP ELECTRONICS SPIR-PRM PRM SWITCHING CONCEALED FIXINGS BACK B