SMC MXP12-15 AIR SLIDE TABLE


Slide Table

References
smc:MXP12-15
rubix:115A3185
MXP, Air Slide Table, Linear Guide
brand logo
Technical specifications
Typemxp
Cylinder diameter12 mm
See all Specifications

Product details : SMC MXP12-15 AIR SLIDE TABLE


The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.
•Precision air slide table
•Bore sizes: 6, 8, 10, 12, 16 (mm)
•Strokes: 5mm through 30mm depending upon bore size
•With rubber or metal stopper or shock absorber
•Variety of switches with a variety of wire lead lengths

Bore Size: 12mm
Stroke: 15mm
Adjuster: Rubber Stopper
Magnet: Magnet and Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)82x42x22 mm
Logistic Weight249 g
Typemxp
Cylinder diameter12 mm
Show UNSPSC/ECL@SS
£ 312.14 excl. VAT
/ Each
£ 374.57 incl. VAT
  • Delivery usually within ( 4 ) days