Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof tapping wrench
EGAMASTER 70309 SLOG RING WRENCH 55MM CU-BE
EGAMASTER 70309 SLOG RING WRENCH 55MM CU-BE
Slogging Open Wrench
References
ega master:
70309
rubix:
2574918
ean:
8412783703092
Technical specifications
Opening
55
mm
Length
265
mm
Material
Beryllium Copper
Technical sheet / Technical file
Product details
Technical specifications
Product details : EGAMASTER 70309 SLOG RING WRENCH 55MM CU-BE
Technical specifications
Attributes
Opening
55
mm
Length
265
mm
Material
Beryllium Copper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
452.91
excl. VAT
/
Each
£
543.49
incl. VAT
Delivery within 10-15 business days
Select variants (2)