Filter Options
CATEGORIES
  • Explosion-proof tapping wrench (91)
  • Brand

    6 Product(s) with 91 variant(s):

    Relevance
    • roebuck:846269
    • rubix:209A7417
    • ean:3660338082733
    • Opening
      38 mm
    • Length
      215 mm
    • Number of sides
      6
    £ 91.94 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:846044
    • rubix:209A7936
    • ean:3660338082399
    • Opening
      19 mm
    • Length
      165 mm
    • Number of sides
      12
    £ 49.55 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:49.17SR
    • rubix:155A6178
    • ean:3148518641838
    • Opening
      17 mm
    • Length
      125 mm
    £ 69.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • facom:50.19SR
    • rubix:155A6103
    • ean:3148518648370
    • Opening
      19 mm
    • Length
      145 mm
    £ 80.77 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70309
    • rubix:2574918
    • ean:8412783703092
    • Opening
      55 mm
    • Length
      265 mm
    • Material
      Beryllium Copper
    £ 452.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:71085
    • rubix:2575033
    • ean:8412783710854
    • Opening
      30 mm
    • Length
      0.4 mm
    • Material
      Beryllium Copper
    £ 99.67 excl. VAT
    / Each
    • Delivery within 10-15 business days