References
SMC:SY5440-5LOUE-Q
Rubix:109A0565

Documents
Product details : SMC SY5440-5LOUE-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Body material | aluminium |
| Voltage | 24 V |
| Connection | rc 1/4 |
| Max. Operation temperature | 50 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ Each
£ 106.56 incl. VAT
- Delivery usually within ( 34 ) days