References
Festo:VMPA14-M1H-I-G1/8-PI
Rubix:391A8166
Manufacturer :8023553
EAN:4052568278663

Technical specifications
| Type | 2x2/2-way, monostable, closed solenoid valve |
|---|---|
| Type of coupling | 4-pin m8x1 plug connector (to en 60947-5-2) |
| Body material | aluminium |
Documents
Product details : FESTO 8023553 SOLENOID VALVE
solenoid valve VMPA14-M1H-I-G1/8-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=570 l/min, Operating pressure=3 - 8 bar
Solenoid valve
Technical specifications
Attributes
| Type | 2x2/2-way, monostable, closed solenoid valve |
|---|---|
| Type of coupling | 4-pin m8x1 plug connector (to en 60947-5-2) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
- Delivery usually within ( 11 ) days