SMC AMG-CA650-D WATER SEPARATOR


SMC Replacement Filter Element For AMG550 Water Separators

References
smc:AMG-CA650-D
rubix:114A8930
brand logo
brand logo
Technical specifications
TypeAmbient Dryer Bowl
See all Specifications

Product details : SMC AMG-CA650-D WATER SEPARATOR


This SMC AMG-EL550 replacement water separator filter element is intended for use with SMC AMG550 series water separators. The filter removes water vapour from air flow and allows up to 3, 700 L/min air flow through the filter assembly. This replacement filter element is Restriction of Hazardous Substances (RoHS) compliant and is suitable for use in compressed-air applications such as in a machine shop or assembly line.

Strengths

•Fits SMC AMG150 filter cases
Provides drier air to your tools and processes
Removes water droplets, but cannot remove moisture
Effective in a wide variety of applications
7,25 PSI minimum, 145 PSI maximum operating pressure
Replaceable element lasts about 2 years

Applications

Suitable for use in compressed-air applications such as in a machine shop or assembly line

Technical specifications


Attributes
Logistic Weight1620 g
TypeAmbient Dryer Bowl
Show UNSPSC/ECL@SS
£ 151.68 excl. VAT
/ Each
£ 182.02 incl. VAT
  • Delivery usually within ( 4 ) days