References
SMC:CDQSYB20-20DC
Rubix:112A0524
Manufacturer :CDQSYB20-20DC

Technical specifications
| Type | smooth cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDQSYB20-20DC SMOOTH CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.
Strengths
•Minimum operating pressure 0. 01 to 0. 03 MPa
The smooth operation can be maintained even at low speeds *
Bi-directional low-friction allows smooth operation during cylinder extend and retract
Smooth operation with less sticking and slipping
Pressure can be controlled regardless of its direction
The smooth operation can be maintained even at low speeds *
Bi-directional low-friction allows smooth operation during cylinder extend and retract
Smooth operation with less sticking and slipping
Pressure can be controlled regardless of its direction
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | smooth cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 52.34 excl. VAT
/ Each
£ 62.81 incl. VAT
- Delivery usually within ( 26 ) days