References
Pipeline Products:C04-51
Rubix:128A1210

Product details : "PIPELINEPR 51MM SMS NUT 304 C04-512"" SS"
Robust and reliable the SMS Union comprises of round slotted nut, weld male, weld liner and EPDM square section joint ring as standard.
Technical specifications
Attributes
| Material | stainless steel 304 |
|---|---|
| Type | hygienic union |
| Threading diameter (inch) | 2 '' |
| Threading diameter | 51 mm |
| Height | 26 mm |
Show UNSPSC/ECL@SS
£ 8.13 excl. VAT
/ Each
£ 9.76 incl. VAT
- In stock: Next day delivery
