SNAPLOCK 3/4 PART D POLY D075-P
Snaplock® Snaplock Female Coupler with Female BSP Thread PP
See technical informationSee documentsReferences
Snaplock:D075-P
Rubix:129A5983


Technical specifications
| Type | part d coupler with female thread bsp |
|---|---|
| Material | polypropylene |
Documents
Product details : SNAPLOCK 3/4 PART D POLY D075-P
Strengths
Straight-through coupling
Simple & versatile
No tools required
Simple & versatile
No tools required
Applications
For pipe, hose, tubing and tanks conveying liquids and powders, including cooling water, fuels, chemicals, cosmetics, foodstuffs, offshore, pumps, adhesives, dyes, pharmaceuticals, pellets and many more.
Technical specifications
Attributes
| Type | part d coupler with female thread bsp |
|---|---|
| Material | polypropylene |
| Model | d075 |
Show UNSPSC/ECL@SS
£ 5.54 excl. VAT
/ Each
£ 6.65 incl. VAT
- Usually arrives within 14 working days