SNAPLOCK 3/4 PART B ALUMINIUM SNL-B075-A
Snaplock® Snaplock Female Coupler with Male BSP Thread Alum
See technical informationSee documentsReferences
Snaplock:B075-A
Rubix:128A7778


Technical specifications
| Type | part b coupler with male thread bsp |
|---|---|
| Material | aluminium |
Documents
Product details : SNAPLOCK 3/4 PART B ALUMINIUM SNL-B075-A
Strengths
Straight-through coupling
Simple & versatile
No tools required
Simple & versatile
No tools required
Applications
For pipe, hose, tubing and tanks conveying liquids and powders, including cooling water, fuels, chemicals, cosmetics, foodstuffs, offshore, pumps, adhesives, dyes, pharmaceuticals, pellets and many more
Technical specifications
Attributes
| Type | part b coupler with male thread bsp |
|---|---|
| Material | aluminium |
| Model | b075 |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Usually arrives within 14 working days