References
SMC:MQRF12-M5
Rubix:265A1553
Manufacturer :MQRF12-M5
EAN:3618036368871

Technical specifications
| Type | rotary union |
|---|---|
| Material | stainless steel (body, spool, sleeve);aluminium (plate);h-nbr (o-ring);carbon steel (spring pin, retaining ring) |
Documents
Product details : SMC MQRF12-M5
Rotary Union, Low Torque.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
MQR, Rotary Union, Low Torque Metal Seal Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x147x55 mm |
|---|---|
| Logistic Weight | 1500 g |
| Type | rotary union |
| Material | stainless steel (body, spool, sleeve);aluminium (plate);h-nbr (o-ring);carbon steel (spring pin, retaining ring) |
| Model | mqr |
Show UNSPSC/ECL@SS
£ 2,485.29 excl. VAT
/ Each
£ 2,982.35 incl. VAT
- Delivery usually within ( 4 ) days