SNAPLOCK 1 PART A316 SS A100-SS
Snaplock® Snaplock Male Adapter with Female BSP Thread 316 S/S
See technical informationSee documentsReferences
Snaplock:A100-SS
Rubix:128A7768


Technical specifications
| Type | part a adaptor with female thread bsp |
|---|---|
| Material | 316 stainless steel |
Documents
Product details : SNAPLOCK 1 PART A316 SS A100-SS
Strengths
Straight-through coupling
Simple & versatile
No tools required
Simple & versatile
No tools required
Applications
For pipe, hose, tubing and tanks conveying liquids and powders, including cooling water, fuels, chemicals, cosmetics, foodstuffs, offshore, pumps, adhesives, dyes, pharmaceuticals, pellets and many more.
Technical specifications
Attributes
| Type | part a adaptor with female thread bsp |
|---|---|
| Material | 316 stainless steel |
| Model | a100 |
Show UNSPSC/ECL@SS
£ 9.11 excl. VAT
/ Each
£ 10.93 incl. VAT
- In stock: Next day delivery