References
Festo:SNCL-25
Rubix:123A4048
Manufacturer :537793
EAN:4052568049515

Documents
Product details : FESTO 537793 SWIVEL FLANGE SNCL-25
Corrosion-resistant swivel flange.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x30x40 mm |
|---|---|
| Logistic Weight | 37,6 g |
| Type | swivel flange |
| Connection 1 | 25 mm |
Show UNSPSC/ECL@SS
£ 20.51 excl. VAT
/ Each
£ 24.61 incl. VAT
- Delivery usually within ( 2 ) days