GEDORE 19 20 SOCKET 1/2 HEXAGON MM


    Socket hexagonal UD-profile 19

    References
    gedore:19 20
    rubix:399A5485
    manufacturer :6131420
    ean:4010886613146
    brand logo
    brand logo
    Technical specifications
    Square drive adapter1/2 ''
    Diameter20 mm
    Length40 mm
    See all Specifications

    Product details : GEDORE 19 20 SOCKET 1/2 HEXAGON MM


    Socket 1/2" 20 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

    Technical specifications


    Attributes
    Logistic Weight96 g
    Square drive adapter1/2 ''
    Diameter20 mm
    Length40 mm
    Finishingchromed
    Weight96 g
    Show UNSPSC/ECL@SS
    £ 10.40 excl. VAT
    / Each
    £ 12.48 incl. VAT
    • Usually arrives within 14 working days