GEDORE D19-19/32AF BI-HEX SOCKET
Cap 12-side UD-profile inch size - D 19 (AF)
See technical informationReferences
Gedore:D 19 19/32AF
Rubix:45021405
Manufacturer :6136730
EAN:4010886613672


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 12.7 mm |
| Length | 39.5 mm |
Product details : GEDORE D19-19/32AF BI-HEX SOCKET
Socket 1/2" 19/32" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 12.7 mm |
| Length | 39.5 mm |
| Finishing | chromed |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Delivery usually within ( 8 ) days