FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 14MM

J- 3/8" 12-points metric-size sockets

See technical information

References

Facom:J.14
Rubix:1238830
EAN:3148510271804
brand logo

Technical specifications

Square drive adapter3/8 ''
Diameter17.7 mm
Length30 mm
See all Specifications

Product details : FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 14MM


J- 3/8" 12-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight34 g
Packaged dimensions (D x W x H)30x18x18 mm
Package weight34 g
Square drive adapter3/8 ''
Diameter17.7 mm
Length30 mm
Square14 mm
Finishingchromed
Weight34 g
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
  • Delivery usually within ( 14 ) days