STAHLWILLE 01640018 1/4 INCH DRIVE X 9/32 SOCKET DEEP BI-HEX

40aDL series sockets

See technical informationSee documents
References
Stahlwille:01640018
Rubix:4527025
EAN:4018754001675
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter10.7 mm
Length50 mm
See all Specifications
Documents

Product details : STAHLWILLE 01640018 1/4 INCH DRIVE X 9/32 SOCKET DEEP BI-HEX


40aDL 5/32 Socket, Bi-Hex, Extra Deep

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x11x50 mm
Logistic Weight20 g
Square drive adapter1/4 ''
Diameter10.7 mm
Length50 mm
Finishingchromed
Weight20 g
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
  • Usually arrives within 14 working days