Gedore
Filter Options
Categories
tools & metrology (2107)
equipment (17)
fasteners, adhesives & tapes (9)
machining, cutting & drilling (8)
mechanical power transmission (1)
maintenance & repairs (1)
1Brand
gedore
(2143)
822 Product(s) with 2,143 variant(s):
GEDORE 894-19 SINGLE OPEN ENDED SPANNER 19MM
- gedore:894 19
- rubix:9881697
- manufacturer :6575060
- ean:4010886657508
- In stock: Next day delivery
- Opening:19
- Length:170 mm
- Type:flat wrench
£ 5.15 excl. VAT
/ Each
GEDORE 2030 ADAPTOR TO 3/8
- gedore:2030
- rubix:80983921
- manufacturer :6170080
- ean:4010886617007
- In stock: Next day delivery
- Square drive adapter:3/8 ''
- Diameter:10 mm
£ 10.65 excl. VAT
/ Each
GEDORE 1B-24 1B COMBINATION SPANNER 24MM
- gedore:1 B 24
- rubix:2515657
- manufacturer :6002370
- ean:4010886600238
- In stock: Next day delivery
- Opening:24
- Length:318 mm
- Type:combination wrench
£ 28.33 excl. VAT
/ Each
GEDORE C SPANNER WITH PIN 40 Z 30-32
- gedore:40 Z 30-32
- rubix:88050032
- manufacturer :6336660
- ean:4010886633663
- In stock: Next day delivery
- Opening:32
- Length:135 mm
- Type:hook spanner
£ 14.02 excl. VAT
/ Each
GEDORE 1993 U-10L REVERSIBLE RATCHET X/L
- gedore:1993 U-10 L
- rubix:88280831
- manufacturer :6154550
- ean:4010886615454
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Length:350 mm
£ 88.58 excl. VAT
/ Each
GEDORE 60P 12IN ADJUSTABLE SPANNER
- gedore:60 P 12
- rubix:45027139
- manufacturer :6380800
- ean:4010886638088
- In stock: Next day delivery
- Opening:36
- Length:305 mm
- Type:adjustable wrench
£ 23.47 excl. VAT
/ Each
GEDORE 137 7 - MOLE GRIPS
- gedore:137 7
- rubix:4536579
- manufacturer :6406620
- ean:4010886640661
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:25 mm
- Length:185 mm
£ 20.51 excl. VAT
/ Each
GEDORE 2133 7 NUT RUNNERS 2133C HANDLE 7MM
- gedore:2133 7
- rubix:80065994
- manufacturer :1746766
- ean:4010886841037
- In stock: Next day delivery
- Opening:7
- Length:235 mm
- Type:socket wrench
£ 9.49 excl. VAT
/ Each
GEDORE 1471929-141 600MM PRY BAR
- gedore:141-600
- rubix:80175151
- manufacturer :1471929
- ean:4010883100991
- In stock: Next day delivery
- Length:600 mm
- Material:hardened steel
- Weight:0.785 kg
£ 23.86 excl. VAT
/ Each
GEDORE 119L PIN PUNCH 6 PIECE SET
- gedore:119 L
- rubix:2008069
- manufacturer :8866290
- ean:4010883886628
- In stock: Next day delivery
- Number of elements:6
£ 53.27 excl. VAT
/ Each
GEDORE GASKET SCRAPER 133 D-150
- gedore:133 D-150
- rubix:123A1401
- manufacturer :1395262
- ean:4010883100045
- In stock: Next day delivery
- Shape:flat
- Length:260 mm
- Handle:with
£ 15.29 excl. VAT
/ Each
GEDORE KB 3219 IMPACT SOCKET REDUCER 3/4 DRV - 1/2 MALE
- gedore:KB 3219
- rubix:4528293
- manufacturer :6675280
- ean:4010886667521
- In stock: Next day delivery
- Input square:3/4 ''
- Output square:1/2 ''
£ 21.44 excl. VAT
/ Each
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 14MM X 140MM LONG
- gedore:IN 19 L 14-140
- rubix:80355070
- manufacturer :6158620
- ean:4010886615867
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Length:140 mm
- Imprint:hex / allen
£ 17.62 excl. VAT
/ Each
GEDORE 7R-24 7R COMBINATION RATCHET SPANNER 24MM
- gedore:7 R 24
- rubix:2515733
- manufacturer :2297205
- ean:4010886889237
- In stock: Next day delivery
- Opening:24
- Length:325 mm
- Type:ratchet spanner
£ 41.48 excl. VAT
/ Each
GEDORE STRAP WRENCH 140MM 36 1-140
- gedore:36 1-140
- rubix:119A4192
- manufacturer :6327320
- ean:4010886632734
- In stock: Next day delivery
- Clamping capacity:140 mm
- Length:220 mm
- Weight:278 g
£ 31.04 excl. VAT
/ Each
GEDORE 4X120MM CENTREPUNCH 100-10
- gedore:100-10
- rubix:116A8871
- manufacturer :8721050
- ean:4010883872102
- In stock: Next day delivery
- Body material:steel
- Tail diameter:4 mm
- Total length:120 mm
£ 3.71 excl. VAT
/ Each
GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5
- gedore:119-2,5
- rubix:116A3336
- manufacturer :8758720
- ean:4010883875875
- In stock: Next day delivery
- Diameter:2.5 mm
- Length:150 mm
£ 5.26 excl. VAT
/ Each
GEDORE 8754-02 RATCHET ADAPTOR 16MM 1/2 INCH SQUARE DRIVE
- gedore:8754-02
- rubix:1226105
- manufacturer :7712010
- ean:4002805875421
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Length:32 mm
£ 85.68 excl. VAT
/ Each
GEDORE IN19PM S/DRIVER SOCKET SET
- gedore:IN 19 PM
- rubix:5292062
- manufacturer :6156250
- ean:4010886615621
- In stock: Next day delivery
- Number of elements:9
- Square drive adapter:1/2 ''
£ 108.31 excl. VAT
/ Each
GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
- gedore:8791-19
- rubix:1226013
- manufacturer :7710820
- ean:4002805871195
- In stock: Next day delivery
- Opening:19 mm
- Fixation:met stiftborging (vastzetbare pen)
- Length:45 mm
£ 57.03 excl. VAT
/ Each
GEDORE IN19 5/16 HEX BIT
- gedore:IN 19 5/16AF
- rubix:88040201
- manufacturer :6155360
- ean:4010886615539
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Length:60 mm
- Imprint:hex / allen
£ 10.13 excl. VAT
/ Each
REDUCER SOCKET 1IN MALE TO 3/4IN FEMALE
- gedore:3221
- rubix:4527757
- manufacturer :6278280
- ean:4010886627822
- In stock: Next day delivery
- Square drive adapter:1 ''
- Diameter:65 mm
£ 27.88 excl. VAT
/ Each
GEDORE 7 XL 24 24MM XL COMBINATION WRENCH
- gedore:7 XL 24
- rubix:80075862
- manufacturer :6101270
- ean:4010886610121
- In stock: Next day delivery
- Opening:24
- Length:400 mm
- Type:combination wrench
£ 32.00 excl. VAT
/ Each
GEDORE WELDERS GRIP TUBE WRENCH 280MM 138X
- gedore:138 X
- rubix:4501071
- manufacturer :6407510
- ean:4010886640753
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:90 mm
- Length:280 mm
£ 35.39 excl. VAT
/ Each
24 items of 822
























