45 series sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 18 mm |
Length | 30 mm |
Logistics dimensions (L x W x H) | 19x19x24 mm |
---|---|
Logistic Weight | 30 g |
Square drive adapter | 3/8 '' |
Diameter | 18 mm |
Length | 30 mm |
Finishing | Chromed |
Weight | 30 g |
Usually arrives within 14 working days