STAHLWILLE 01410032 1/4 INCH DRIVE X 1/2 HEX SOCKET
40a series sockets
See technical informationSee documentsReferences
Stahlwille:01410032
Rubix:4527021
EAN:4018754001309



Documents
Product details : STAHLWILLE 01410032 1/4 INCH DRIVE X 1/2 HEX SOCKET
40a 1/2 Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x23 mm |
|---|---|
| Logistic Weight | 27 g |
| Square drive adapter | 1/4 '' |
| Diameter | 17.3 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 27 g |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days
