References
Roebuck:6494369
Rubix:244987
EAN:3660338393778
Documents
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 65MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 65 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 63.31 excl. VAT
/ Each
£ 75.97 incl. VAT
- In stock: Next day delivery

